F2052
Sta-Kon, a T & B Brand Terminals, F Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
F2052 Sta-Kon, a T & B Brand Terminals, F Series, INS PP FERRULE 2, 35 MM2, LG 1.535
MFG Item Number
F2052

F2052 Sta-Kon, a T & B Brand Terminals, F Series, INS PP FERRULE 2, 35 MM2, LG 1.535

MFG Item Number
F2052
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Terminals, F Series
Item #
F2052
INS PP FERRULE 2, 35 MM2, LG 1.535

F Series Information

  • Ferrules ensure reliable electrical connections when terminating conductors in screw clamp terminal blocks
  • All styles offered in #22 AWG to #10 AWG and compatible with existing Sta‑Kon Tooling
  • Vinyl Insulated, Nylon Insulated, and Non‑Insulated Styles
  • High‑Conductivity Copper
  • Tin Plating

Specifications

Specifications
Manufacturer Part Number F2052
Manufacturer Sta-Kon, a T & B Brand
Product Series F
Family Series Sta-Kon, a T & B Brand Terminals, F Series
Description Polypropylene-Insulated Ferrule, Total Length 1.535 Inches/39mm, Pin Length .984 Inches/25mm, Pin Diameter .335 Inches/8.5mm, Base Diameter .492 Inches/12.5mm, Wire Range 2 AWG/35.00mm2, Color Red, Copper, Tin Plated
Color Red
Insulated Yes
Insulation Material Polypropylene
DIN Standard DIN46228PART4
Strip Length 1.102 "
Length 1.535 "
Number of Wires 1
Wire Size Range 2 AWG
Gross Weight 0.001 lbs
Net Weight 0.005 lbs