Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
F2054 Sta-Kon, a T & B Brand Terminals, F Series, INS PP FERRULE 1/0, 50 MM2, LG 1.6
F2054 Sta-Kon, a T & B Brand Terminals, F Series, INS PP FERRULE 1/0, 50 MM2, LG 1.6
This item cannot be canceled or returned
Description
INS PP FERRULE 1/0, 50 MM2, LG 1.6
- Ferrules ensure reliable electrical connections when terminating conductors in screw clamp terminal blocks
- All styles offered in #22 AWG to #10 AWG and compatible with existing Sta‑Kon Tooling
- Vinyl Insulated, Nylon Insulated, and Non‑Insulated Styles
- High‑Conductivity Copper
- Tin Plating
Specifications
Specifications
| Manufacturer Part Number |
F2054 |
| Manufacturer |
Sta-Kon, a T & B Brand |
| Product Series |
F |
| Family Series |
Sta-Kon, a T & B Brand Terminals, F Series |
| Description |
Polypropylene-Insulated Ferrule, Total Length 1.614 Inches/41mm, Pin Length .984 Inches/25mm, Pin Diameter .413 Inches/10.5mm, Base Diameter .591 Inches/15.0mm, Wire Range 1/0 AWG/50.00mm2, Color Blue, Copper, Tin Plated |
| Color |
Blue |
| Insulated |
Yes |
| Insulation Material |
Polypropylene |
| DIN Standard |
DIN46228PART4 |
| Strip Length |
1.102 " |
| Length |
1.614 " |
| Number of Wires |
1 |
| Wire Size Range |
1 AWG, 0 AWG |
| Gross Weight |
0.001 lbs |
| Net Weight |
0.001 lbs |
F2054
Sta-Kon, a T & B Brand Terminals, F Series