F20J300E

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F20J300E

Ohmite Resistors, 250 Series

F20J300E

Ohmite Resistors, 250 Series
RESISTOR, 300 OHM, 20 WATT, FIXED,
MFG Item Number
F20J300E
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Resistors, 250 Series
Item #
F20J300E
RESISTOR, 300 OHM, 20 WATT, FIXED,

250 Series Information


Specifications

Specifications
Manufacturer Part Number F20J300E
Manufacturer Ohmite
Product Series 250
Family Series Ohmite Resistors, 250 Series
Description RESISTOR, 300 OHM, 20 WATT, FIXED, OVAL, WIREWOUND, +-5pct. TOLERANCE, RoHS COMPLIANT
Resistance 300 Ohm
Adjustable No
Non-Inductive No
Wattage 20 W
Composition Metal
Max Voltage 815 VAC
Dielectric Voltage 500 V
Tolerance % 5 %
Temp Coefficient (ppm/C) 260
Mounting Surface
Net Weight 0.0175 lbs
Gross Weight 0.0175 lbs