Obsolete
Series Information
| Manufacturer Part Number | F215170 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuseblocks & Holders |
| Description | NH plastic base Size NH00 1000VAC 1000VDC 160A 1-Pole Screw Connection Screw EP Type |
| Current Rating | 160 A |
| Voltage | 1,000 V |
| Poles | 1 |
| Connection Type | Screw Terminal |
| Mounting | Screw Mount |
| Composition | Polyamide |
| Enclosed | No |
| Approvals | CE |
| Net Weight | 0.24 lbs |
| Gross Weight | 0.287 lbs |