Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F222208

Mersen Fuses

F222208

Mersen Fuses
Cylindrical fuse-link aM 10x38 IEC
MFG Item Number
F222208
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, Series
Item #
F222208
Cylindrical fuse-link aM 10x38 IEC

Series Information

Specifications

Specifications
Manufacturer Part Number F222208
Manufacturer Mersen
Family Series Mersen Fuses
Description Cylindrical fuse-link aM Size 10x38 IEC 500VAC 6A
Fuse Type IEC Ferrule Type
Net Weight 0 lbs
Gross Weight 0.018 lbs