Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
F2424 Hammond Manufacturing Enclosures, ENCLOSURE, FIBER 21 X 21
F2424 Hammond Manufacturing Enclosures, ENCLOSURE, FIBER 21 X 21
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
F2424 |
| Manufacturer |
Hammond Manufacturing |
| Family Series |
Hammond Manufacturing Enclosures |
| Description |
ENCLOSURE, FIBER 21 X 21 |
| Net Weight |
2 lbs |
| Gross Weight |
3 lbs |
F2424
Hammond Manufacturing Enclosures