F261KAH-V01C
Johnson Controls Switches, F261 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F261KAH-V01C

Johnson Controls Switches, F261 Series

F261KAH-V01C

Johnson Controls Switches, F261 Series
Liquid Flow Switch; Liquid Flow
MFG Item Number
F261KAH-V01C
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, F261 Series
Item #
F261KAH-V01C
Liquid Flow Switch; Liquid Flow

F261 Series Information


Specifications

Specifications
Manufacturer Part Number F261KAH-V01C
Manufacturer Johnson Controls
Product Series F261
Family Series Johnson Controls Switches, F261 Series
Description Liquid Flow Switch; Liquid Flow Switch
Material Polycarbonate
Sensor Type Paddle
Port Size 1 " NPT Female
Switch Type SPDT
Maximum Pressure 290 psi
Approvals CE, UL
Net Weight 1.475 lbs
Gross Weight 1.855 lbs