Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F2PCLB58 Panduit Raceways, FIBERRUNNER LADDER RACK, 2 PIECE BRACK

MFG Item Number
F2PCLB58

F2PCLB58 Panduit Raceways, FIBERRUNNER LADDER RACK, 2 PIECE BRACK

MFG Item Number
F2PCLB58
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Raceways, Series
Item #
F2PCLB58
FIBERRUNNER LADDER RACK, 2 PIECE BRACK

Series Information

Specifications

Specifications
Manufacturer Part Number F2PCLB58
Manufacturer Panduit
Family Series Panduit Raceways
Description The fiber mounting 2-piece ladder rack bracket attaches to either a 3/8 9.5mm wide x 1 1/2 38.1mm or a 3/8 9.5mm wide x 2 50.8mm ladder rack rail. The bracket halves slide into position and clamp together on the ladder rack rail, which allows for
Material Metallic
Approvals CSA, UL
Net Weight 0.705 lbs
Gross Weight 0.664 lbs