Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | F2X4WH6 |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Wire Duct |
| Description | The F2X4WH6 Panduct Lead-Free PVC Narrow Slot Wiring Duct features a narrow slot/finger design that closely matches the spacing of high-density components. Upper and lower scorelines allow for easy finger/sidewall section removal. UL 94 flame class of |
| Style | Slotted |
| Height | 4.1 " |
| Width | 2.25 " |
| Length | 72 " |
| Color | White |
| Nominal Height | 4 " |
| Nominal Width | 2.25 " |
| Approvals | CE, CSA, UL |
| Net Weight | 2.85 lbs |
| Gross Weight | 2.85 lbs |