F300A1625/U
Honeywell Filtration, F300 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F300A1625/U

Honeywell Filtration, F300 Series

F300A1625/U

Honeywell Filtration, F300 Series
EAC W/O POSTFILT
MFG Item Number
F300A1625/U
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Filtration, F300 Series
Item #
F300A1625/U
EAC W/O POSTFILT

F300 Series Information

  • Superior Strength and Corrosion Protection
  • 10‑Year Clean Coil Guarantee
  • Very Low Pressure Drop
  • Rugged Zinc Coated
  • Enhanced Filtration
The F300 captures up to 98% of the particles that pass through the filter, the F300 series also offers a level of filtration among the highest. They are widely compatible, operating with all gas, oil and electric forced warm air furnaces and air‑conditioning systems, and they are also available in four convenient sizes to fit most ducts.


Specifications

Specifications
Manufacturer Part Number F300A1625/U
Manufacturer Honeywell
Product Series F300
Family Series Honeywell Filtration, F300 Series
Description EAC W/O POSTFILT
Application Duct Mounted
AC Voltage 120 VAC
Capacity 1,400 CFM
Height 16 "
Width 25 "
Approvals UL
Net Weight 32.6 lbs
Gross Weight 2.0375 lbs