Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Gefran Linear Transducers
F305790
Gefran Linear Transducers
WPP-A-B-0300-N 0000X000X00X0XX
This item cannot be canceled or returned
Description
Linear Transducers, Series
WPP-A-B-0300-N 0000X000X00X0XX
Specifications
Specifications
| Manufacturer Part Number |
F305790 |
| Manufacturer |
Gefran |
| Family Series |
Gefran Linear Transducers |
| Description |
WPP-A-B-0300-N 0000X000X00X0XX |
| Stroke Length |
11.81 " |
| Output Type |
0-10 VDC |
| Connector |
Connector DIN 45322 6-Pole |
| Transducer Style |
Magnetostrictive |
| Mounting |
Brackets |
| Protection Rating |
IP67 |
| Approvals |
CE |
| Comments |
1 Cursor |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
F305790
Gefran Linear Transducers