F305831
Gefran Linear Transducers, WPP-A Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F305831

Gefran Linear Transducers, WPP-A Series

F305831

Gefran Linear Transducers, WPP-A Series
WPP-A-B-0600-N 0000X000X00X0XX
MFG Item Number
F305831
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Linear Transducers, WPP-A Series
Item #
F305831
WPP-A-B-0600-N 0000X000X00X0XX

WPP-A Series Information

CONTACTLESS MAGNETOSTRICTIVE LINEAR POSITION TRANSDUCER WITH HYPERWAVE MAGNETOSTRICTIVE TECHNOLOGY

The absence of electrical contact on the cursor eliminates all wear and guarantees almost unlimited life. High performance in terms of environmental IP protection and EMC immunity. High accuracy of the mesurement with reference to the non linearity, repeatability and hysteresis. High resistance to vibrations, mechanical shocks for use in a harsh industrial environment.

  • Contactless Magnetostrictive Linear Position Transducer
  • Analog Output
  • Strokes from 50 to 2500 mm
  • Sliding or Floating Magnetic Cursor
  • Single or Double Cursors Models Availability
  • Resistance to vibration (DIN IEC68T2/6 12g)
  • IP67 protection
  • Work temperature: ‑30...+75 deg C

Specifications

Specifications
Manufacturer Part Number F305831
Manufacturer Gefran
Product Series WPP-A
Family Series Gefran Linear Transducers, WPP-A Series
Description WPP-A-B-0600-N 0000X000X00X0XX
Stroke Length 23.6 "
Output Type 0-10 VDC
Connector Connector DIN 45322 6-Pole
Transducer Style Magnetostrictive
Protection Rating IP67
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs