Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Gefran Linear Transducers
F306120
Gefran Linear Transducers
WPP-A-H-0350-E 0000X000X00X0XX
This item cannot be canceled or returned
Description
Linear Transducers, Series
WPP-A-H-0350-E 0000X000X00X0XX
Specifications
Specifications
| Manufacturer Part Number |
F306120 |
| Manufacturer |
Gefran |
| Family Series |
Gefran Linear Transducers |
| Description |
WPP-A-H-0350-E 0000X000X00X0XX |
| Stroke Length |
13.78 " |
| Output Type |
4-20 mA |
| Connector |
Connector M12 8-Pole |
| Transducer Style |
Magnetostrictive |
| Mounting |
Brackets |
| Protection Rating |
IP67 |
| Approvals |
CE |
| Comments |
1 Cursor |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
F306120
Gefran Linear Transducers