Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Gefran Linear Transducers, WRP-A Series
F306243
Gefran Linear Transducers, WRP-A Series
WRP-A-B-0100-E-1 0000XXXXS00M0XX
This item cannot be canceled or returned
Description
Linear Transducers, WRP-A Series
WRP-A-B-0100-E-1 0000XXXXS00M0XX
Specifications
Specifications
| Manufacturer Part Number |
F306243 |
| Manufacturer |
Gefran |
| Product Series |
WRP-A |
| Family Series |
Gefran Linear Transducers, WRP-A Series |
| Description |
WRP-A-B-0100-E-1 0000XXXXS00M0XX |
| Stroke Length |
3.9 " |
| Output Type |
4-20 mA |
| Connector |
Connector DIN 45322 6-Pole |
| Transducer Style |
Magnetostrictive |
| Protection Rating |
IP67 |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
F306243
Gefran Linear Transducers, WRP-A Series