F30A1S
Marathon Special Products Fuseblocks & Holders, CLASS H Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
F30A1S Marathon Special Products Fuseblocks & Holders, CLASS H Series, Fuseblock, 1-P, 30A/250V, H, Screw
MFG Item Number
F30A1S

F30A1S Marathon Special Products Fuseblocks & Holders, CLASS H Series, Fuseblock, 1-P, 30A/250V, H, Screw

MFG Item Number
F30A1S
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, CLASS H Series
Item #
F30A1S
Fuseblock, 1-P, 30A/250V, H, Screw

CLASS H Series Information

  • 30~600 Amps
  • 250 or 600 Volts
  • 1~3 Poles
  • Panel Mount
  • Various Terminal Types

Marathon Class H Fuse blocks accommodate all Class H 250V and 600V power fuses. A choice of screw terminals, pressure connectors, box lugs, and copper box lug wire connectors are available.


Specifications

Specifications
Manufacturer Part Number F30A1S
Manufacturer Marathon Special Products
Product Series CLASS H
Family Series Marathon Special Products Fuseblocks & Holders, CLASS H Series
Description Fuseblock, 1-P, 30A/250V, H, Screw Terminals
Current Rating 30 A
Voltage 250 V
Poles 1
Fuse Type Class H
Class H
Connection Type Screw Terminal
Mounting Panel Mount
Composition Thermoplastic
Trip Indicator No
Reinforced No
Enclosed No
Touch Safe No
Approvals CE, CSA, UL
Net Weight 0.1 lbs
Gross Weight 0.1 lbs
Alternatives
20316
20316
Mersen Fuseblocks & Holders, CLASS H Series
RF30A1S
RF30A1S
Marathon Special Products Fuseblocks & Holders, CLASS H Series
20301
20301
Mersen Fuseblocks & Holders
20311
20311
Mersen Fuseblocks & Holders
LFH250301S
LFH250301S
Littelfuse Fuseblocks & Holders, LFH Series