Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
F30A3B Marathon Special Products Fuseblocks & Holders, CLASS H Series, Fuseblock, 3-P, 30A/250V, H, Box Lug
F30A3B Marathon Special Products Fuseblocks & Holders, CLASS H Series, Fuseblock, 3-P, 30A/250V, H, Box Lug
This item cannot be canceled or returned
Description
Fuseblocks & Holders, CLASS H Series
Fuseblock, 3-P, 30A/250V, H, Box Lug
CLASS H Series Information
30~600 Amps 250 or 600 Volts 1~3 Poles Panel Mount Various Terminal Types Marathon Class H Fuse blocks accommodate all Class H 250V and 600V power fuses. A choice of screw terminals, pressure connectors, box lugs, and copper box lug wire connectors are available.
Specifications
Specifications
Manufacturer Part Number
F30A3B
Manufacturer
Marathon Special Products
Product Series
CLASS H
Family Series
Marathon Special Products Fuseblocks & Holders, CLASS H Series
Description
Fuseblock, 3-P, 30A/250V, H, Box Lug Terminals
Current Rating
30 A
Voltage
250 V
Poles
3
Fuse Type
Class H
Class
H
Connection Type
Box Lug
Mounting
Panel Mount
Composition
Thermoplastic
Trip Indicator
No
Reinforced
No
Enclosed
No
Touch Safe
No
Approvals
CE, CSA, UL
Net Weight
0.405 lbs
Gross Weight
0.405 lbs
F30A3B
Marathon Special Products Fuseblocks & Holders, CLASS H Series