Obsolete
Linear Fluorescent Series Information
| Manufacturer Part Number | F32T8/841/HL/ECO/IC |
|---|---|
| Manufacturer | Howard Industries |
| Product Series | Linear Fluorescent |
| Family Series | Howard Industries Lamps, Linear Fluorescent Series |
| Description | 32 W, Fluorescent T8 Low Mercury Lamps, 841 |
| Type | Fluorescent |
| Wattage | 32 W |
| Shape | T8 Linear |
| Base | G13 Medium Bi-Pin |
| Mean Lumens | 2,950 |
| Color Temperature | 4,100 K |
| Life Span | 24,000 Hrs |
| Comments | Low Mercury |
| Net Weight | 2 lbs |
| Gross Weight | 2 lbs |