Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F32T8/841K

Eiko Lamps

F32T8/841K

Eiko Lamps
LAMP, 32W RAPID START 4100K 80+ CRI
MFG Item Number
F32T8/841K
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lamps, Series
Item #
F32T8/841K
LAMP, 32W RAPID START 4100K 80+ CRI

Series Information

Specifications

Specifications
Manufacturer Part Number F32T8/841K
Manufacturer Eiko
Family Series Eiko Lamps
Description LAMP, 32W RAPID START 4100K 80+ CRI T-8 MEDIUM BI-PIN, T8 LINEAR FLUORESCENT
Type Fluorescent
Wattage 32 W
Shape T8 Linear
Base G13 Medium Bi-Pin
Mean Lumens 2,800
Color Temperature 4,100 K
Life Span 30,000 Hrs
Net Weight 0.43 lbs
Gross Weight 0.43 lbs