F35-1-11-1
Simpson Electric Panel Meters & Gauges, Falcon F35 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F35-1-11-1

Simpson Electric Panel Meters & Gauges, Falcon F35 Series

F35-1-11-1

Simpson Electric Panel Meters & Gauges, Falcon F35 Series
PANEL METER, DIGITAL, 200mVDC, 120V
Item Number
F35-1-11-1
MFG Item Number
F351111
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, Falcon F35 Series
Item #
F35-1-11-1
PANEL METER, DIGITAL, 200mVDC, 120V

Falcon F35 Series Information


Specifications

Specifications
Manufacturer Part Number F351111
Manufacturer Simpson Electric
Product Series Falcon F35
Family Series Simpson Electric Panel Meters & Gauges, Falcon F35 Series
Description PANEL METER, DIGITAL, 200mVDC, 120V 3.5 DIGIT RED LED DISPLAY W/ 12VDC/25mA EXCITATION VOLTAGE
Type DC Volts
Max Input Signal 200 mV
Display Type LED
Display Digits 3.5
Power Supply 120 VAC
Nominal Voltage 120 VAC
Nominal Size 1/8 DIN
Relays 0
Alarm Indicators No
Analog Output None
Communication None
Excitation 12 VDC
Accuracy 0.2 %
Operating Temperature 32-131 °F
Net Weight 0 lbs
Gross Weight 0 lbs