F35-1-12-2
Simpson Electric Panel Meters & Gauges, Falcon F35 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F35-1-12-2

Simpson Electric Panel Meters & Gauges, Falcon F35 Series

F35-1-12-2

Simpson Electric Panel Meters & Gauges, Falcon F35 Series
PANEL METER, DIGITAL, 2VDC, 120VAC
Item Number
F35-1-12-2
MFG Item Number
F351122
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, Falcon F35 Series
Item #
F35-1-12-2
PANEL METER, DIGITAL, 2VDC, 120VAC

Falcon F35 Series Information


Specifications

Specifications
Manufacturer Part Number F351122
Manufacturer Simpson Electric
Product Series Falcon F35
Family Series Simpson Electric Panel Meters & Gauges, Falcon F35 Series
Description PANEL METER, DIGITAL, 2VDC, 120VAC 3.5 DIGIT RED LED DISPLAY W/ 24VDC EXCTATION VOLTAGE
Type DC Volts
Max Input Signal 2 V
Display Type LED
Display Digits 3.5
Power Supply 120 VAC
Nominal Voltage 120 VAC
Nominal Size 1/8 DIN
Relays 0
Alarm Indicators No
Analog Output None
Communication None
Excitation 24 VDC
Accuracy 0.2 %
Operating Temperature 32-131 °F
Net Weight 0 lbs
Gross Weight 0 lbs