F35-1-93-0
Simpson Electric Panel Meters & Gauges, Falcon F35 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F35-1-93-0

Simpson Electric Panel Meters & Gauges, Falcon F35 Series

F35-1-93-0

Simpson Electric Panel Meters & Gauges, Falcon F35 Series
PANEL METER, DIGITAL, 20-199HZ, 120V
Item Number
F35-1-93-0
MFG Item Number
F351930
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, Falcon F35 Series
Item #
F35-1-93-0
PANEL METER, DIGITAL, 20-199HZ, 120V

Falcon F35 Series Information


Specifications

Specifications
Manufacturer Part Number F351930
Manufacturer Simpson Electric
Product Series Falcon F35
Family Series Simpson Electric Panel Meters & Gauges, Falcon F35 Series
Description PANEL METER, DIGITAL, 20-199HZ, 120V 3.5 DIGIT RED LED DISPLAY SQUARE WAVE
Type Hertz
Max Input Signal 199.9 Hz Square
Display Type LED
Display Digits 3.5
Power Supply 120 VAC
Nominal Voltage 120 VAC
Nominal Size 1/8 DIN
Relays 0
Alarm Indicators No
Analog Output None
Communication None
Excitation None
Accuracy 0.2 %
Operating Temperature 32-131 °F
Net Weight 0 lbs
Gross Weight 0 lbs