Quarry Duty Series Information
| Manufacturer Part Number | F3508FLF4OMQ |
|---|---|
| Manufacturer | Toshiba |
| Product Series | Quarry Duty |
| Family Series | Toshiba Motors, Quarry Duty Series |
| Description | MOTOR, QUARRY DUTY, 350HP, 260KW, 900RPM, 3PH, 60HZ, 575V, TEFC, 5810UZ |
| Type | Definite Purpose |
| Horsepower | 350 hp |
| Speed | 900 RPM |
| RPM | 900 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 5810UZ |
| AC Voltage | 575 VAC |
| Nominal Voltage | 575 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Footed |
| Current Rating | 410 A |
| Inverter Duty | Yes |
| Composition | Cast Iron |
| Bearing Type | Roller |
| Overload Protection | None |
| Net Weight | 6083 lbs |
| Gross Weight | 6083 lbs |