F3L300R07PE4
Infineon Transistors, EconoPACK Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F3L300R07PE4

Infineon Transistors, EconoPACK Series

F3L300R07PE4

Infineon Transistors, EconoPACK Series
IGBT
MFG Item Number
F3L300R07PE4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 15

Description

Transistors, EconoPACK Series
Item #
F3L300R07PE4
IGBT

EconoPACK Series Information

  • Available with PressFIT Solderless Control Terminals
  • Six‑Pack IGBT
  • 600 V/650 V/1200 V/1700V
  • 15 A to 600 A
EconoPACK modules combine 17 mm height and leading edge IGBT technology for the highest power density, enabling inverter applications in the 20 kVA to 250 kVA power range. The key for parallel operation is the symmetrical design of the module, resulting in an optimized current sharing between the IGBT half bridges. This concept allows one inverter design for all line voltages up to 690 V AC.

Specifications

Specifications
Manufacturer Part Number F3L300R07PE4
Manufacturer Infineon
Product Series EconoPACK
Family Series Infineon Transistors, EconoPACK Series
Description IGBT
Type Three Level
Vces 650 VDC
Ic 300 A
vges+/- 20 V
Ices Max 1 mA
Iges Max 0.4 µA
Vge(th) Min/Max 5-6.5 V
Width 130 mm
Height 17 mm
Comments Low Saturation and Fast Trench IGBT
Depth 70.6 mm
Net Weight 0.3968 lbs
Gross Weight 0.3968 lbs