F4-10
Sta-Kon, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F4-10 Sta-Kon, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, NONINS BS RNG TERM NO4 AWG NO10 BLT

MFG Item Number
F4-10

F4-10 Sta-Kon, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, NONINS BS RNG TERM NO4 AWG NO10 BLT

MFG Item Number
F4-10
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, CATAMOUNT-TERMINALS Series
Item #
F4-10
NONINS BS RNG TERM NO4 AWG NO10 BLT

CATAMOUNT-TERMINALS Series Information

  • Non‑Insulated Ring Terminals
  • Constructed of Electrolytic Copper for High Conductivity
  • UL and CSA Approved

Specifications

Specifications
Manufacturer Part Number F4-10
Manufacturer Sta-Kon, a T & B Brand
Product Series CATAMOUNT-TERMINALS
Family Series Sta-Kon, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series
Description Non-Insulated Large Brazed Seam Ring Terminal, Length 1.16 Inches, Width .48 Inches, Bolt Hole 10, Wire Range 4 AWG, Copper, Tin Plated, 20 Pack
Terminal Type Ring
Wire Size Range 4 AWG
Insulated Non-Insulated
Material Copper
Plating Material Tin
Stud Size #10
Maximum Temperature 302 °F
Approvals CSA, UL
Net Weight 0.015 lbs
Gross Weight 0.02 lbs