F4-PS-W
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F4-PS-W Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, NON-INS PRL SPLICE, 4, CMA 33,100-5

MFG Item Number
F4-PS-W

F4-PS-W Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, NON-INS PRL SPLICE, 4, CMA 33,100-5

MFG Item Number
F4-PS-W
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 250

Description

Terminals, CATAMOUNT-TERMINALS Series
Item #
F4-PS-W
NON-INS PRL SPLICE, 4, CMA 33,100-5

CATAMOUNT-TERMINALS Series Information

  • Metal Insulation Grip Sleeve is Included on All‑Nylon Terminal for Strain Relief
  • UL Listed E9809 Unless Otherwise Specified
  • Long Barrel Selectively Annealed


Specifications

Specifications
Manufacturer Part Number F4-PS-W
Manufacturer Catamount, a T & B Brand
Product Series CATAMOUNT-TERMINALS
Family Series Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series
Description Non-Insulated Parallel Splice Connector For Wire Range 4 For Circular Mil Range 33,100-52,600 Length .531 Diameter .41,Metallic
Terminal Type Splice - Parallel
Wire Size Range 4 AWG
Insulated Non-Insulated
Material Copper
Plating Material Tin
Approvals CSA, UL
Net Weight 0.01 lbs
Gross Weight 0.01 lbs