Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Sta-Kon, a T & B Brand Terminals, F Series
F4001
Sta-Kon, a T & B Brand Terminals, F Series
INS PP OLD DIN FERRULE 18AWG .75MM2
This item cannot be canceled or returned
Description
INS PP OLD DIN FERRULE 18AWG .75MM2
Ferrules ensure reliable electrical connections when terminating conductors in screw clamp terminal blocks All styles offered in #22 AWG to #10 AWG and compatible with existing Sta‑Kon Tooling Vinyl Insulated, Nylon Insulated, and Non‑Insulated Styles High‑Conductivity Copper Tin Plating
Specifications
Specifications
Manufacturer Part Number
F4001
Manufacturer
Sta-Kon, a T & B Brand
Product Series
F
Family Series
Sta-Kon, a T & B Brand Terminals, F Series
Description
Polypropylene-Insulated Old DIN Ferrule, Total Length .571 Inches/14.5mm, Pin Length .315 Inches/8mm, Pin Diameter .051 Inches/1.3mm, Base Diameter .110 Inches/2.8mm, Wire Range 18 AWG/.75mm2, Color White, Copper, Tin Plated
Color
White
Insulated
Yes
Insulation Material
Polypropylene
DIN Standard
DIN46228PART4
Strip Length
0.433 "
Length
0.571 "
Number of Wires
1
Wire Size Range
18 AWG
Gross Weight
0.001 lbs
Net Weight
0.001 lbs
F4001
Sta-Kon, a T & B Brand Terminals, F Series