Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Toshiba Motors, Quarry Duty Series
F4008FLF4BMQ
Toshiba Motors, Quarry Duty Series
MOTOR, QUARRY DUTY, 400HP, 900RPM,
MFG Item Number
F4008FLF4BMQ
This item cannot be canceled or returned
Description
Motors, Quarry Duty Series
MOTOR, QUARRY DUTY, 400HP, 900RPM,
Quarry Duty Series Information
Specifications
Specifications
| Manufacturer Part Number |
F4008FLF4BMQ |
| Manufacturer |
Toshiba |
| Product Series |
Quarry Duty |
| Family Series |
Toshiba Motors, Quarry Duty Series |
| Description |
MOTOR, QUARRY DUTY, 400HP, 900RPM, 3PH, 60HZ, 460V, TEFC, 5810UZ |
| Type |
Definite Purpose |
| Horsepower |
400 hp |
| Speed |
900 RPM |
| RPM |
900 RPM |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
5810UZ |
| AC Voltage |
460 VAC |
| Nominal Voltage |
480 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
Footed |
| Current Rating |
514 A |
| Inverter Duty |
Yes |
| Composition |
Cast Iron |
| Bearing Type |
Roller |
| Overload Protection |
None |
| Net Weight |
5982 lbs |
| Gross Weight |
5982 lbs |
F4008FLF4BMQ
Toshiba Motors, Quarry Duty Series