F40J50RE

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F40J50RE

Ohmite Resistors, 250 Series

F40J50RE

Ohmite Resistors, 250 Series
RESISTOR, 50 OHM, 40 WATT, FIXED,
MFG Item Number
F40J50RE
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Resistors, 250 Series
Item #
F40J50RE
RESISTOR, 50 OHM, 40 WATT, FIXED,

250 Series Information


Specifications

Specifications
Manufacturer Part Number F40J50RE
Manufacturer Ohmite
Product Series 250
Family Series Ohmite Resistors, 250 Series
Description RESISTOR, 50 OHM, 40 WATT, FIXED, OVAL, WIREWOUND, +-5pct. TOLERANCE, RoHS COMPLIANT
Resistance 50 Ohm
Adjustable No
Non-Inductive No
Wattage 40 W
Composition Metal
Max Voltage 655 VAC
Dielectric Voltage 1,000 V
Tolerance % 5 %
Temp Coefficient (ppm/C) 260
Mounting Surface
Net Weight 0.0762 lbs
Gross Weight 0.0762 lbs