Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Altech Plugs & Receptacles
F41S33A
Altech Plugs & Receptacles
RECPF, 20A, 3P/4W, 6h, 400V
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
RECPF, 20A, 3P/4W, 6h, 400V
Specifications
Specifications
| Manufacturer Part Number |
F41S33A |
| Manufacturer |
Altech |
| Family Series |
Altech Plugs & Receptacles |
| Description |
RECPF, 20A, 3P/4W, 6h, 400V |
| Connection Type |
Receptacle |
| Connection Description |
Angled |
| Current Rating |
20 A |
| Voltage |
380 V |
| Number of Poles |
3 |
| Number of Wires |
4 |
| Material |
Non-Metallic |
| Protection Rating |
IP44 |
| Terminal Type |
Screw |
| Color Code |
Red |
| Approvals |
cULus |
| Net Weight |
0.35 lbs |
| Gross Weight |
0.35 lbs |
F41S33A
Altech Plugs & Receptacles