Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Falcon F45 Series Information
| Manufacturer Part Number | F451110 |
|---|---|
| Manufacturer | Simpson Electric |
| Product Series | Falcon F45 |
| Family Series | Simpson Electric Panel Meters & Gauges, Falcon F45 Series |
| Description | Panel Meter, 120VAC, 4.5 Digit, 0-200mVDC Input |
| Type | DC Volts |
| Max Input Signal | 200 mV |
| Display Type | LED |
| Display Digits | 4.5 |
| Power Supply | 120 VAC |
| Nominal Voltage | 120 VAC |
| Nominal Size | 1/8 DIN |
| Relays | 0 |
| Alarm Indicators | No |
| Analog Output | None |
| Communication | None |
| Excitation | None |
| Accuracy | 0.2 % |
| Operating Temperature | 32-131 °F |
| Net Weight | 0.575 lbs |
| Gross Weight | 0.795 lbs |