Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Simpson Electric Panel Meters & Gauges, Falcon F45 Series
F45-3-33-0
Simpson Electric Panel Meters & Gauges, Falcon F45 Series
4 1/2 Digit, 9-32 VDC Power, 20 VAC
This item cannot be canceled or returned
Description
Panel Meters & Gauges, Falcon F45 Series
4 1/2 Digit, 9-32 VDC Power, 20 VAC
Falcon F45 Series Information
Specifications
Specifications
| Manufacturer Part Number |
F453330 |
| Manufacturer |
Simpson Electric |
| Product Series |
Falcon F45 |
| Family Series |
Simpson Electric Panel Meters & Gauges, Falcon F45 Series |
| Description |
4 1/2 Digit, 9-32 VDC Power, 20 VAC |
| Type |
AC Volts |
| Max Input Signal |
20 V |
| Display Type |
LED |
| Display Digits |
4.5 |
| Power Supply |
9-32 VDC |
| Nominal Voltage |
12 VDC, 24 VDC |
| Nominal Size |
1/8 DIN |
| Relays |
0 |
| Alarm Indicators |
No |
| Analog Output |
None |
| Communication |
None |
| Excitation |
None |
| Accuracy |
0.2 % |
| Operating Temperature |
32-131 °F |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
F45-3-33-0
Simpson Electric Panel Meters & Gauges, Falcon F45 Series