F4X4WH6
Panduit Wire Duct, Panduct Type F Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F4X4WH6 Panduit Wire Duct, Panduct Type F Series, Panduct F4X4WH6 Base Wiring Duct

MFG Item Number
F4X4WH6

F4X4WH6 Panduit Wire Duct, Panduct Type F Series, Panduct F4X4WH6 Base Wiring Duct

MFG Item Number
F4X4WH6
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Wire Duct, Panduct Type F Series
Item #
F4X4WH6
Panduct F4X4WH6 Base Wiring Duct

Panduct Type F Series Information

  • Narrow slot/finger design provides more slots to fit the spacing of high‑density terminal blocks and other hardware
  • Material: Lead‑free PVC
  • UL recognized continuous use temperature: 122°F (50°C)
  • UL 94 flammability rating of V‑0
  • Conforms with NFPA 79‑2015 section 13.3.1 requirement for flame retardant material
  • Provided with mounting holes

Specifications

Specifications
Manufacturer Part Number F4X4WH6
Manufacturer Panduit
Product Series Panduct Type F
Family Series Panduit Wire Duct, Panduct Type F Series
Description The F4X4WH6 Panduct Lead-Free PVC Narrow Slot Wiring Duct features a narrow slot/finger design that closely matches the spacing of high-density components. Upper and lower scorelines allow for easy finger/sidewall section removal. UL 94 flame class of
Style Rigid PVC, Slotted
Height 4.1 "
Width 4.25 "
Slot Width 0.2 "
Color White
Cover Included No
Nominal Height 4 "
Nominal Width 4.25 "
Approvals CE, CSA, UL
Net Weight 3.945 lbs
Gross Weight 3.94 lbs