Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
F510-2003-C-UE TECO Westinghouse Drives, F510 Series, Drive, AC, 3HP, 230V, 10.6A, VT,N1,
MFG Item Number
F510-2003-C-UE
F510-2003-C-UE TECO Westinghouse Drives, F510 Series, Drive, AC, 3HP, 230V, 10.6A, VT,N1,
MFG Item Number
F510-2003-C-UE
This item cannot be canceled or returned
Description
Drive, AC, 3HP, 230V, 10.6A, VT,N1,
Specifications
Specifications
| Manufacturer Part Number |
F510-2003-C-UE |
| Manufacturer |
TECO Westinghouse |
| Product Series |
F510 |
| Family Series |
TECO Westinghouse Drives, F510 Series |
| Description |
Drive, AC, 3HP, 230V, 10.6A, VT,N1, 230V, 1/3-PH Input W/ DB Transistor |
| Phase |
1 or 3 |
| HP (Variable Torque Rating) |
3 hp |
| Amps (Variable Torque Rating) |
10.6 A |
| NEMA Rating |
NEMA 1 |
| Mounting |
Panel |
| Nominal Input Voltage |
208 VAC, 240 VAC |
| AC Voltage |
200-240 VAC |
| Frequency |
400 Hz |
| Frame Size |
F1 |
| Protection Rating |
IP20 |
| Height |
9.61 " |
| Width |
5.12 " |
| Depth |
5.91 " |
| Net Weight |
5.305 lbs |
| Gross Weight |
8.36 lbs |
F510-2003-C-UE
TECO Westinghouse Drives, F510 Series