Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
F510-2040-C3-UE TECO Westinghouse Drives, F510 Series, Drive, AC, 40HP, 230V, 110A, VT, N1
MFG Item Number
F510-2040-C3-UE
F510-2040-C3-UE TECO Westinghouse Drives, F510 Series, Drive, AC, 40HP, 230V, 110A, VT, N1
MFG Item Number
F510-2040-C3-UE
This item cannot be canceled or returned
Description
Drive, AC, 40HP, 230V, 110A, VT, N1
Specifications
Specifications
| Manufacturer Part Number |
F510-2040-C3-UE |
| Manufacturer |
TECO Westinghouse |
| Product Series |
F510 |
| Family Series |
TECO Westinghouse Drives, F510 Series |
| Description |
Drive, AC, 40HP, 230V, 110A, VT, N1 230V, 3-PH Input |
| Phase |
3 |
| HP (Variable Torque Rating) |
40 hp |
| Amps (Variable Torque Rating) |
110 A |
| NEMA Rating |
NEMA 1 |
| Mounting |
Panel |
| Nominal Input Voltage |
208 VAC, 240 VAC |
| AC Voltage |
200-240 VAC |
| Frequency |
400 Hz |
| Frame Size |
F5 |
| Protection Rating |
IP20 |
| Height |
20.67 " |
| Width |
11.29 " |
| Depth |
9.92 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
F510-2040-C3-UE
TECO Westinghouse Drives, F510 Series