Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
F510-4215-C3-UE TECO Westinghouse Drives, F510 Series, Drive, AC, 200HP, 460V, 250A, VT,N1
MFG Item Number
F510-4215-C3-UE
F510-4215-C3-UE TECO Westinghouse Drives, F510 Series, Drive, AC, 200HP, 460V, 250A, VT,N1
MFG Item Number
F510-4215-C3-UE
This item cannot be canceled or returned
Description
Drive, AC, 200HP, 460V, 250A, VT,N1
Specifications
Specifications
| Manufacturer Part Number |
F510-4215-C3-UE |
| Manufacturer |
TECO Westinghouse |
| Product Series |
F510 |
| Family Series |
TECO Westinghouse Drives, F510 Series |
| Description |
Drive, AC, 200HP, 460V, 250A, VT,N1 460V, 3-PH Input, W/ DC Bus Link Reactor |
| Phase |
3 |
| HP (Variable Torque Rating) |
200 hp |
| Amps (Variable Torque Rating) |
296 A |
| Mounting |
Panel |
| Nominal Input Voltage |
380 VAC, 415 VAC, 480 VAC |
| AC Voltage |
380-480 VAC |
| Frequency |
400 Hz |
| Frame Size |
F7 |
| Protection Rating |
IP00 |
| Height |
31.1 " |
| Width |
18.07 " |
| Depth |
12.78 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
F510-4215-C3-UE
TECO Westinghouse Drives, F510 Series