F55J10KE

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F55J10KE

Ohmite Resistors, 250 Series

F55J10KE

Ohmite Resistors, 250 Series
RESISTOR, 10K OHM, 55 WATT, FIXED,
MFG Item Number
F55J10KE
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Resistors, 250 Series
Item #
F55J10KE
RESISTOR, 10K OHM, 55 WATT, FIXED,

250 Series Information


Specifications

Specifications
Manufacturer Part Number F55J10KE
Manufacturer Ohmite
Product Series 250
Family Series Ohmite Resistors, 250 Series
Description RESISTOR, 10K OHM, 55 WATT, FIXED, OVAL, WIREWOUND, +-5pct. TOLERANCE, RoHS COMPLIANT
Resistance 10,000 Ohm
Adjustable No
Non-Inductive No
Wattage 55 W
Composition Metal
Max Voltage 1,405 VAC
Dielectric Voltage 1,000 V
Tolerance % 5 %
Temp Coefficient (ppm/C) 260
Mounting Surface
Net Weight 0.1303 lbs
Gross Weight 0.1303 lbs