F55J3R0E

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F55J3R0E

Ohmite Resistors, 250 Series

F55J3R0E

Ohmite Resistors, 250 Series
RESISTOR, 3 OHM, 55 WATT, FIXED,
MFG Item Number
F55J3R0E
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Resistors, 250 Series
Item #
F55J3R0E
RESISTOR, 3 OHM, 55 WATT, FIXED,

250 Series Information


Specifications

Specifications
Manufacturer Part Number F55J3R0E
Manufacturer Ohmite
Product Series 250
Family Series Ohmite Resistors, 250 Series
Description RESISTOR, 3 OHM, 55 WATT, FIXED, OVAL, WIREWOUND, +-5pct. TOLERANCE, RoHS COMPLIANT
Resistance 3 Ohm
Adjustable No
Non-Inductive No
Wattage 55 W
Composition Metal
Max Voltage 1,405 VAC
Dielectric Voltage 1,000 V
Tolerance % 5 %
Temp Coefficient (ppm/C) 400
Mounting Surface
Net Weight 0.1303 lbs
Gross Weight 0.1303 lbs