F6-MHS
Dwyer Instruments Sensors, F6 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F6-MHS

Dwyer Instruments Sensors, F6 Series

F6-MHS

Dwyer Instruments Sensors, F6 Series
Level Switch 304SS Horizontal
MFG Item Number
F6-MHS
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, F6 Series
Item #
F6-MHS
Level Switch 304SS Horizontal

F6 Series Information

Specifications

Specifications
Manufacturer Part Number F6-MHS
Manufacturer Dwyer Instruments
Product Series F6
Family Series Dwyer Instruments Sensors, F6 Series
Description Level Switch 304SS Horizontal Internal Mount SPST M16
Float Type Horizontal Float
Switching Current 0.08 A
Switching Power (VA) 20 VA
AC Voltage 240 VAC
Composition Stainless Steel
Approvals UL
Net Weight 0.4 lbs
Gross Weight 0.4 lbs