Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Series Information
| Manufacturer Part Number | F600-11603050E10101AN103 |
|---|---|
| Manufacturer | Control Techniques |
| Family Series | Control Techniques Drives |
| Description | PUMP DRIVE F600, with Keypad, External Line Reactor required, No Braking Transistor, 690Vac, Normal Duty - 305A 400HP |
| Phase | 3 |
| HP (Variable Torque Rating) | 400 hp |
| Amps (Variable Torque Rating) | 305 A |
| Brake | None |
| Closed Loop | Yes |
| AC Line Regenerative | No |
| Operator Controls | Keypad Included |
| NEMA Rating | NEMA 1 |
| Motor Control-Max Level | Closed Loop Rotor Flux Control |
| Mounting | Chassis Mount |
| Nominal Input Voltage | 480 VAC, 575 VAC, 600 VAC, 690 VAC |
| AC Voltage | 500-690 VAC |
| Frequency | 550 Hz |
| Frame Size | 11 |
| Enclosure | Protected Chassis |
| Protection Rating | IP20 |
| Dynamic Braking | No |
| Height | 48.9 " |
| Width | 12.2 " |
| Depth | 12.3 " |
| Net Weight | 138.9 lbs |
| Gross Weight | 138.9 lbs |