Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuses
F60C500V1/8A
Eaton's Bussmann series Fuses
MFG Item Number
F60C500V1/8A
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
F60C500V1/8A |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Eaton Bussmann series F60 fuse, Military qualified fuse, Instruments, Power and telephone, 0.125 A, Non-indicating, Standard, 500 V |
| Fuse Type |
NATO - Joint Service Type |
| Current Rating |
0.125 A |
| AC Voltage |
500 VAC |
| DC Voltage |
500 VDC |
| Trip Indicator |
No |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.1 lbs |
F60C500V1/8A
Eaton's Bussmann series Fuses