Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Eaton's Bussmann series Fuses
F60C500V20A
Eaton's Bussmann series Fuses
MILITARY MIL-F-15160/60 SIMILAR TO KLM
MFG Item Number
F60C500V20A
This item cannot be canceled or returned
Description
MILITARY MIL-F-15160/60 SIMILAR TO KLM
Specifications
Specifications
Manufacturer Part Number
F60C500V20A
Manufacturer
Eaton's Bussmann series
Family Series
Eaton's Bussmann series Fuses
Description
Eaton Bussmann series F60 fuse, Military qualified fuse, Instruments, Power and telephone, 20 A, Non-indicating, Ferrule end x ferrule end, 50 kAIC Vdc, 100 kAIC Vac, Standard, 500 V
Fuse Type
NATO - Joint Service Type
Current Rating
20 A
AC Voltage
500 VAC
DC Voltage
500 VDC
Trip Indicator
No
Net Weight
0.1 lbs
Gross Weight
0.1 lbs
F60C500V20A
Eaton's Bussmann series Fuses