Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
F60C500V3A Eaton's Bussmann series Fuses, MILITARY MIL-F-15160/60
MFG Item Number
F60C500V3A
F60C500V3A Eaton's Bussmann series Fuses, MILITARY MIL-F-15160/60
MFG Item Number
F60C500V3A
This item cannot be canceled or returned
Specifications
Specifications
Manufacturer Part Number
F60C500V3A
Manufacturer
Eaton's Bussmann series
Family Series
Eaton's Bussmann series Fuses
Description
Eaton Bussmann series F60 fuse, Military qualified fuse, Nickel-plated brass endcap, DC Control circuits, Solar Power Energy Sources, 3 A, Non-indicating, Ferrule end x ferrule end, 100 kAIC Vac, 50 kAIC Vdc, Standard, 500 V
Fuse Type
NATO - Joint Service Type
Current Rating
3 A
AC Voltage
500 VAC
DC Voltage
500 VDC
Trip Indicator
No
Net Weight
0.1 lbs
Gross Weight
0.1 lbs
F60C500V3A
Eaton's Bussmann series Fuses