Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuses
F61C500V15A
Eaton's Bussmann series Fuses
MFG Item Number
F61C500V15A
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
F61C500V15A |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Eaton Bussmann series F61 fuse, Military qualified fuse, Instruments, Power and telephone, 15 A, Non-indicating, Standard, 500 V |
| Fuse Type |
Telecommunications Type |
| Net Weight |
0.038 lbs |
| Gross Weight |
0.038 lbs |
F61C500V15A
Eaton's Bussmann series Fuses