Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuses
F64C500V110A
Eaton's Bussmann series Fuses
MFG Item Number
F64C500V110A
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
F64C500V110A |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Eaton Bussmann series F64 fuse, Military qualified fuse, Instruments, Power and telephone, 110 A, Non-indicating, Standard, 500 V |
| Fuse Type |
NATO - Joint Service Type |
| Current Rating |
110 A |
| AC Voltage |
500 VAC |
| DC Voltage |
500 VDC |
| Trip Indicator |
No |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.1 lbs |
F64C500V110A
Eaton's Bussmann series Fuses