Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
F6T5/CW
Fluorescent Lamp, Cool White
This item cannot be canceled or returned
Description
Fluorescent Lamp, Cool White
Specifications
Specifications
| Manufacturer Part Number |
F6T5/CW |
| Manufacturer |
Eiko |
| Family Series |
Eiko Lamps |
| Description |
Fluorescent Lamp, Cool White |
| Type |
Fluorescent |
| Wattage |
6 W |
| Shape |
T5 Linear |
| Base |
G5 Miniature Bi-Pin |
| Mean Lumens |
235 |
| Color Temperature |
4,100 K |
| Life Span |
7,500 Hrs |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.053 lbs |