F7-SS6
Dwyer Instruments Sensors, F7 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F7-SS6

Dwyer Instruments Sensors, F7 Series

F7-SS6

Dwyer Instruments Sensors, F7 Series
316 Level Switch Bent Stem 316
MFG Item Number
F7-SS6
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, F7 Series
Item #
F7-SS6
316 Level Switch Bent Stem 316

F7 Series Information

  • General Purpose Drive
  • Closed Loop Vector
  • 3/4~500 HP
  • 240V or 480V, 3PH
  • NEMA 1 or Protected Chassis
The F7 drive is the industrial workhorse that can handle every conventional application found within the typical industrial plant, from the simple conveyor to sophisticated networked packaging. All of this is possible with the smart and flexible design platform of the F7, providing both normal and heavy duty rating, three modes of control, network communication options, application specific drive software, and an array of standard and optional input/output devices.

Specifications

Specifications
Manufacturer Part Number F7-SS6
Manufacturer Dwyer Instruments
Product Series F7
Family Series Dwyer Instruments Sensors, F7 Series
Description 316 Level Switch Bent Stem 316 Stainless Steel Float And Stem 1/8In NPT Male Connection
Number of Floats 1
Connection Type Wire Leads
Composition Stainless Steel
Net Weight 0.25 lbs
Gross Weight 0.25 lbs