Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
F71U Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, NON-INS BS RING TERM 4 1/4 90 DEG
F71U Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, NON-INS BS RING TERM 4 1/4 90 DEG
This item cannot be canceled or returned
Description
Terminals, CATAMOUNT-TERMINALS Series
NON-INS BS RING TERM 4 1/4 90 DEG
CATAMOUNT-TERMINALS Series Information
- Metal Insulation Grip Sleeve is Included on All‑Nylon Terminal for Strain Relief
- UL Listed E9809 Unless Otherwise Specified
- Long Barrel Selectively Annealed
Specifications
Specifications
| Manufacturer Part Number |
F71U |
| Manufacturer |
Catamount, a T & B Brand |
| Product Series |
CATAMOUNT-TERMINALS |
| Family Series |
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series |
| Description |
Non-Insulated Large Brazed Seam Ring Terminal with 90 Degree Bend, Length 1.16 Inches, Width .48 Inches, Bolt Hole 1/4 Inch, Wire Range 4 AWG, Copper, Tin Plated, 200 Pack |
| Terminal Type |
90 Deg, Ring - Brazed Seam |
| Wire Size Range |
4 AWG |
| Insulated |
Non-Insulated |
| Material |
Copper |
| Plating Material |
Tin |
| Stud Size |
1/4 " |
| Maximum Temperature |
302 °F |
| Approvals |
CSA, UL |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |
F71U
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series