F73
Sta-Kon, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F73 Sta-Kon, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, NON-INS BS RING TERM 4 3/8

MFG Item Number
F73

F73 Sta-Kon, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, NON-INS BS RING TERM 4 3/8

MFG Item Number
F73
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 200

Description

Terminals, CATAMOUNT-TERMINALS Series
Item #
F73
NON-INS BS RING TERM 4 3/8

CATAMOUNT-TERMINALS Series Information

  • Non‑Insulated Ring Terminals
  • Constructed of Electrolytic Copper for High Conductivity
  • UL and CSA Approved

Specifications

Specifications
Manufacturer Part Number F73
Manufacturer Sta-Kon, a T & B Brand
Product Series CATAMOUNT-TERMINALS
Family Series Sta-Kon, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series
Description Non-Insulated Large Brazed Seam Ring Terminal, Length 1.35 Inches, Width .60 Inches, Bolt Hole 3/8 Inch, Wire Range 4 AWG, Copper, Tin Plated, 200 Pack
Terminal Type Ring
Wire Size Range 4 AWG
Insulated Non-Insulated
Material Copper
Plating Material Tin
Stud Size 3/8 "
Maximum Temperature 302 °F
Approvals CSA, UL
Net Weight 0.02 lbs
Gross Weight 0.02 lbs
Alternatives
F4-38
F4-38
Sta-Kon, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series