Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
F8001 Sta-Kon, a T & B Brand Terminals, F Series, INS PP TWIN FERRULE 2XNo18 2X.75MM2
F8001 Sta-Kon, a T & B Brand Terminals, F Series, INS PP TWIN FERRULE 2XNo18 2X.75MM2
This item cannot be canceled or returned
Description
INS PP TWIN FERRULE 2XNo18 2X.75MM2
- Ferrules ensure reliable electrical connections when terminating conductors in screw clamp terminal blocks
- All styles offered in #22 AWG to #10 AWG and compatible with existing Sta‑Kon Tooling
- Vinyl Insulated, Nylon Insulated, and Non‑Insulated Styles
- High‑Conductivity Copper
- Tin Plating
Specifications
Specifications
| Manufacturer Part Number |
F8001 |
| Manufacturer |
Sta-Kon, a T & B Brand |
| Product Series |
F |
| Family Series |
Sta-Kon, a T & B Brand Terminals, F Series |
| Description |
Polypropylene Insulated Twin Ferrule, Length .591 Inches/15mm, Pin Length .315 Inches/8mm, Pin Diameter .071 Inches/1.8mm, Base Diameter .201 Inches/5.1mm, Conductor Range 2x18 AWG/2x0.75mm2, Color Gray, Copper, Tin Plated |
| Color |
Gray |
| Insulated |
Yes |
| Insulation Material |
Polypropylene |
| DIN Standard |
DIN46228PART4 |
| Strip Length |
0.315 " |
| Length |
0.591 " |
| Number of Wires |
2 |
| Wire Size Range |
18 AWG |
| Gross Weight |
0.001 lbs |
| Net Weight |
0.0005 lbs |
F8001
Sta-Kon, a T & B Brand Terminals, F Series