Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Sta-Kon, a T & B Brand Terminals, F Series
F8011
Sta-Kon, a T & B Brand Terminals, F Series
INS PP TWIN FERRULE 2X10, 2X6.00 M
This item cannot be canceled or returned
Description
INS PP TWIN FERRULE 2X10, 2X6.00 M
- Ferrules ensure reliable electrical connections when terminating conductors in screw clamp terminal blocks
- All styles offered in #22 AWG to #10 AWG and compatible with existing Sta‑Kon Tooling
- Vinyl Insulated, Nylon Insulated, and Non‑Insulated Styles
- High‑Conductivity Copper
- Tin Plating
Specifications
Specifications
| Manufacturer Part Number |
F8011 |
| Manufacturer |
Sta-Kon, a T & B Brand |
| Product Series |
F |
| Family Series |
Sta-Kon, a T & B Brand Terminals, F Series |
| Description |
Polypropylene Insulated Twin Ferrule, Length .984 Inches/25mm, Pin Length .551 Inches/14mm, Pin Diameter .193 Inches/4.9mm, Base Diameter .378 Inches/9.6mm, Conductor Range 2x10 AWG/2x0.50mm2, Color Yellow, Copper, Tin Plated |
| Color |
Yellow |
| Insulated |
Yes |
| Insulation Material |
Polypropylene |
| DIN Standard |
DIN46228PART4 |
| Strip Length |
0.551 " |
| Length |
0.984 " |
| Number of Wires |
2 |
| Wire Size Range |
10 AWG |
| Gross Weight |
0.001 lbs |
| Net Weight |
0.001 lbs |
F8011
Sta-Kon, a T & B Brand Terminals, F Series